Zoro Homepage
This item is Discontinued.
Brady Label, White, Polyester, 1-7/8 In. W PTL-81-488

Label, White, Polyester, 1-7/8 In. W (Discontinued)

  • Mfr # PTL-81-488
  • Zoro # G4895527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL-81-488
Zoro #
G4895527
UPC #
662820622727
Country of Origin
Mexico

Dimensions

Width
1 29/32 in
Height
1/4 in
Length
1/4 in
Label Height
1/4 in
Label Size (HxW) - General Purpose Laboratory Labels
1/4 in x 1 29/32 in
Label Thickness
0.0037 in
Label Width
1 29/32 in
Roll Size (WxL) - General Purpose Laboratory Labels
1 29/32 in

Description

Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Material Polyester, Label Width 1 29/32 in, Labels per Roll 750, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-488, Recommended Ribbon M61-R4310, M71-R4300, R4310

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.