Zoro Homepage
This item is Discontinued.
Brady Label, White, Polyimide, PK750 PTL-25-457

Label, White, Polyimide, PK750 (Discontinued)

  • Mfr # PTL-25-457
  • Zoro # G5624403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL-25-457
Zoro #
G5624403
UPC #
-
Country of Origin
United States

Dimensions

Height
1/4"
Width
1-1/4"

Details

Item
Label
Material
Polyimide
Legend
No Legend
Color
White
Standards
RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, UL Recognized
Adhesive
Yes

Description

Label, Material Polyimide, Package Quantity 750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.