Zoro Homepage
This item is Discontinued.
Brady Label, White, Vinyl, 1-1/2 In. W PTL-30-427-AW

Label, White, Vinyl, 1-1/2 In. W (Discontinued)

  • Mfr # PTL-30-427-AW
  • Zoro # G4895484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL-30-427-AW
Zoro #
G4895484
UPC #
662820622659
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
3/4 in
Length
3/4 in
Minimum Wire Diameter
0.16 in
Maximum Wire Diameter
0.32 in
Label Size
3/4 in x 1 1/2 in
Printable Portion Height
3/4 in
Label Height
3/4 in
Printable Portion Width
1 1/2 in
For Wire Diameter
0.157 in to 0.315 in
Label Width
1 1/2 in

Description

Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Width 1 1/2 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Printer Series Compatibility BMP61, BMP71, Recommended Ribbon M61-R4310, M71-R4300, R4310, Material Series B-427, For Print Method Thermal Transfer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.