Zoro Homepage
This item is Discontinued.
Brady 1" x 1/2" White Label, Vinyl Cloth CL-311-502

1" x 1/2" White Label, Vinyl Cloth (Discontinued)

  • Mfr # CL-311-502
  • Zoro # G2438405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-311-502
Zoro #
G2438405
UPC #
662820324591
Country of Origin
Mexico

Dimensions

Height
1/2"
Width
1"
Length
1/2"

Details

Printer Series Compatibility
BradyMarker XC Plus, I.D. PRO Plus, LS2000
Color
White
Item
Label
Legend
No Legend
Material
Vinyl Cloth
Background Color
White
For Use With
I.D. Pro Plus, LS2000 and BradyMarker(TM) XC Plus Printers
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155
Application
Resists Oil, Water and Humidity
Adhesive
No
Tape Format
Die Cut - Tag
Labels per Roll
500
Label Type
Component, General Identification
Temp. Range
-40 Degrees to 180 Degrees F
Label Material
Vinyl Cloth

Description

Label, Labels per Roll 500, Material Vinyl Cloth, Label Type Component, General Identification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.