This item is Discontinued.

Brady Label, White, Labels/Roll: 750 PTL-28-498

Label, White, Labels/Roll: 750 (Discontinued)

  • Mfr # PTL-28-498
  • Zoro # G5505796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL-28-498
Zoro #
G5505796
UPC #
662820626688
Country of Origin
United States

Dimensions

Width
1/4"
Label Width
1/4 in
Length
1-1/2"
Label Height
1 1/2 in
Height
1-1/2"
Maximum Wire Diameter
0.32 in
For Wire Diameter
0.157 in to 0.319 in
Minimum Wire Diameter
0.16 in
Label Size (HxW) - Wraparound Cable & Wire Labels
1 1/2 in x 1/4 in

Details

Printer Series Compatibility
BMP 61, BMP 71, TLS 2200, TLS-PC LINK
Item
Label
Legend
Blank
Color
White
Material
Vinyl
Labels per Roll
750
Metal Detectable
No
Temp. Range
-40 Degrees to 175 Degrees F
For Use With
Mfr. No. BMP71 and TLS 2200(R), TLS PC Link(TM) Thermal Transfer Portable Printers
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Background Color
White
Includes
750 Labels Per Roll
Adhesive
Yes
Application
Wire and Cable Identification
Tape Format
Die Cut - Tag
Maximum Wire Gauge
4 AWG
Label Color
White
Product Type
Wire and Cable Label
Color - Wraparound Cable & Wire Labels
White
Compatible Mfr Part Number
M61-R6210, M71-R6200
Labels per Row
1
Adhesive Properties
Removable & Repositionable Adhesive
Adhesive Strength - Wraparound Cable & Wire Labels
Removable & Repositionable
Minimum Wire Gauge
12 AWG
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Attachment Style
Wraparound
Label Color & Finish - Wraparound Cable & Wire Labels
White ( Semi-Gloss )
Adhesive Type
Removeable & Repositionable
Maximum Service Temperature
174 Degrees F
Adhesive Material
Rubber
For Print Method
Thermal Transfer
Label Media Format
Precut Roll
Minimum Service Temperature
-40 Degrees F
Material Series
B-498
For Wire Gauge
12 AWG to 4 AWG
Label Finish
Semi-Gloss
Recommended Ribbon
M61-R6210, M71-R6200, R6210
Label Material
Vinyl

Description

Precut Label Roll, Label Material Vinyl, Adhesive Properties Removable & Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Compatible Grainger Part Number 3MA45, 52HJ96, 5EAW3, Compatible Mfr Part Number M61-R6210, M71-R6200, Label Color White, Label Finish Semi-Gloss, Label Height 1 1/2 in, Label Width 1/4 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Printer Series Compatibility BMP61, BMP71, Recommended Ribbon M61-R6210, M71-R6200, R6210

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.