Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, White/Blue, Labels/Roll: 95

  • Mfr # 130755

  • Zoro # G5650057


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Application
Pre-printed Sign Headers
Label Color
White
Printer Series Compatibility
BBP85
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130755
Zoro #
G5650057
UPC #
662820992738
Country of Origin
Mexico

Dimensions

Width
6"
Length
4"
Height
4"
Label Height
4 in
Label Width
6 in
Label Thickness
0.004 in

Details

Item
Label
Application
Pre-printed Sign Headers
Label Color
White
Printer Series Compatibility
BBP85
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
95
Material
Vinyl
Background Color
Blue/White
Metal Detectable
No
Standards
RoHS Compliant
Temp. Range
-40 Degrees to 180 Degrees F
Color
White/Blue
For Use With
BBP(R)85 Thermal Transfer Printer, Suggested Ribbon Manufacturer # 13511
Legend
Notice
Tape Format
Die Cut - Tag
Inkjet Printable
No
Label Shape
Rectangle
Labels per Row
1
Secondary Label Included
No
Compatible Mfr Part Number
13511, 13523, 13533
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal-Transfer
Recommended Ribbon
13511, 13523, 13533
Preprinted Text
Notice
Preprinted Images
NOTICE Header
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F
Material Series
B-595

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5RV89, 5RW02, 5RW12, Compatible Mfr Part Number 13511, 13523, 13533, Label Color White, Label Finish Gloss, Label Height 4 in, Label Material Vinyl, Label Width 6 in, Labels per Roll 95, Printer Series Compatibility BBP85, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-595, Recommended Ribbon 13511, 13523, 13533

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.