This item is Discontinued.

Brady Label, White/Clear, 1in.Wx0.75in.H, 1000 DAT-85-292-1

Label, White/Clear, 1in.Wx0.75in.H, 1000 (Discontinued)

  • Mfr # DAT-85-292-1
  • Zoro # G9322975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DAT-85-292-1
Zoro #
G9322975
UPC #
662820275855
Country of Origin
United States

Dimensions

Width
1 in
Height
3/4 in
Length
15/16 in

Details

Header
No Header
Material
Brady B-292 Self-Laminating Vinyl
Standards
ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Shape
Rectangle
Color
White/Clear
Mounting Style
Adhesive
Legend
Blank
Background Color
Clear/White
Write on Surface
Yes
Printer Series Compatibility
Dot Matrix Printers
Tape Format
Die Cut - Tag
Metal Detectable
No
Item
Label
Adhesive
Permanent Acrylic
Temp. Range
-40 Degrees to 158 Degrees F
Application
Cable and Wire Marking, Panel Labeling
For Use With
Sleeve and Datab Series Ribbon Series R2000, R5000
Labels per Roll
1000

Description

Label, Labels per Roll 1000, Material Brady B-292 Self-Laminating Vinyl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.