Label, White/Red, Labels/Roll: 100
Mfr # 133165
Zoro # G5800891
product price: $431.99
/pk 100, $4.32/ea
Free Shipping & Returns
Key Features
Application
Harsh Wash-Down Environments Such As Food and Beverage Manufacturing, Printer Compatibility Mfr. No. 76801, Mfr. No. 76800, Suggested Ribbon Mfr. No. 134352
Label Color
White
Printer Series Compatibility
GlobalMark
Label Material
Polyester
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
133165
Zoro #
G5800891
UPC #
754473898298
Country of Origin
Mexico
Dimensions
Width
4"
Height
6-1/4"
Length
6"
Label Width
6 in
Label Height
4 in
Core Diameter
3 in
Roll Length
50 ft
Label Thickness
0.007 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 19XZ11, Compatible Mfr Part Number 134352, Label Color White, Label Finish Matte, Label Height 4 in, Label Material Polyester, Label Width 6 in, Labels per Roll 100, Printer Series Compatibility GlobalMark, Adhesive Properties Permanent Adhesive, Material Series B-855, Recommended Ribbon 134352, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Harsh Flux Wash-Resistant, Washdown-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.