Label, White/Translucent, Labels/Roll: 3000
Mfr # THT-122-461-3
Zoro # G5523104
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Application
Liquid Nitrogen, Freezer, Autoclave, Hot Water Baths
Label Color
Clear
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polyester
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-122-461-3
Zoro #
G5523104
UPC #
662820623540
Country of Origin
United States
Dimensions
Width
1-51/64"
Length
13/64"
Height
1/2"
Label Width
1/2 in
Label Height
1 51/64 in
Core Diameter
3 in
Vial/Tube Size
0.7 mL
Label Thickness
0.0019 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA88, 2TYP8, Compatible Mfr Part Number IP-R4302, R4302, Label Color White, Label Finish Matte, Label Height 1 51/64 in, Label Material Polyester, Label Width 1/2 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Vial/Tube Size 0.7 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-461
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.