Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, White/Translucent, Labels/Roll: 3000

  • Mfr # THT-127-461-3

  • Zoro # G5816465


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Application
Freezer, Autoclave, Liquid Nitrogen, Hot Water Baths
Label Color
Clear
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-127-461-3
Zoro #
G5816465
UPC #
662820623595
Country of Origin
United States

Dimensions

Width
3/4"
Height
2-13/64"
Length
2-13/64"
Label Height
2 13/64 in
Label Width
1/2 in
Vial/Tube Size
0.7 mL
Core Diameter
3 in
Label Thickness
0.0019 in

Details

Item
Label
Application
Freezer, Autoclave, Liquid Nitrogen, Hot Water Baths
Label Color
Clear
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Permanent Acrylic
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant
Adhesive Properties
Permanent Adhesive
Metal Detectable
No
Legend
Blank
Color
White/Translucent
For Use With
Freezer, Autoclave, Liquid Nitrogen, Hot Water Baths
Temp. Range
-320 Degrees to 230 Degrees F
Material
Polyester
Labels per Roll
3000
Standards
ASTM D 1000
Background Color
Translucent/White
Tape Format
Die Cut - Tag
Recommended Ribbon
IP-R4302, R4302
Minimum Service Temperature
-321 Degrees F
Material Series
B-461
Compatible Mfr Part Number
IP-R4302, R4302
For Print Method
Thermal-Transfer
Maximum Service Temperature
230 Degrees F
Secondary Label Included
No
Material Properties
Autoclavable, Cryogenic
Adhesive Material
Acrylic
Labels per Row
1
Label Shape
Rectangle
Inkjet Printable
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA88, 2TYP8, Compatible Mfr Part Number IP-R4302, R4302, Label Color White, Label Finish Matte, Label Height 2 13/64 in, Label Material Polyester, Label Width 1/2 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Vial/Tube Size 0.7 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-461

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.