Zoro Homepage

Label, White/Translucent, Labels/Roll: 3000

  • Mfr # THT-134-461-3

  • Zoro # G5663725


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Application
Freezer, Autoclave, Liquid Nitrogen, Hot Water Baths
Label Color
Clear
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-134-461-3
Zoro #
G5663725
UPC #
662820623663
Country of Origin
United States

Dimensions

Width
3-1/2"
Height
1-1/2"
Length
1-1/2"
Label Height
3 1/2 in
Label Width
1 1/2 in
Label Thickness
0.0019 in
Vial/Tube Size
50.0 mL
Core Diameter
3 in

Details

Item
Label
Application
Freezer, Autoclave, Liquid Nitrogen, Hot Water Baths
Label Color
Clear
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Permanent Acrylic
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
3000
Tape Format
Die Cut - Tag
Color
White/Translucent
Background Color
Translucent/White
Standards
ASTM D 1000
Material
Polyester
Metal Detectable
No
Legend
Blank
Temp. Range
-320 Degrees to 230 Degrees F
For Use With
Freezer, Autoclave, Liquid Nitrogen, Hot Water Baths
Material Properties
Autoclavable, Cryogenic
Maximum Service Temperature
230 Degrees F
Label Shape
Rectangle
Compatible Mfr Part Number
IP-R4307, R4307
Recommended Ribbon
IP-R4307, R4307
Minimum Service Temperature
-321 Degrees F
Labels per Row
1
Adhesive Material
Acrylic
For Print Method
Thermal-Transfer
Secondary Label Included
No
Inkjet Printable
No
Material Series
B-461

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA87, 2TYP9, Compatible Mfr Part Number IP-R4307, R4307, Label Color White, Label Finish Matte, Label Height 3 1/2 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Vial/Tube Size 50.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-461

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.