Label, White/Translucent, Polyester, PTL-75-461 (Discontinued)
- Mfr # PTL-75-461
- Zoro # G4895502
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTL-75-461
Zoro #
G4895502
UPC #
662820622604
Country of Origin
Mexico
Dimensions
Width
2 5/8 in
Height
1 in
Length
1 in
Label Height
1 in
Vial/Tube Size
8.0 mL
Label Size (HxW) - Laboratory Tube & Vial Labels
1 in x 1 in
Label Thickness
0.0019 in
Label Width
1 in
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color Clear, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 1 in, Labels per Roll 100, Printer Series Compatibility BMP61, BMP71, M611, Vial/Tube Size 8.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-461
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.