Zoro Homepage

Label, White/Transluscent, Labels/Roll: 27

  • Mfr # JET-31-117-1

  • Zoro # G7136543


product price: $219.99
/pk 38, $5.79/ea
Free Shipping & Returns

Key Features

Application
Cable and Wire Marking
Label Color
White
Printer Series Compatibility
Ink Jet Printers
Label Material
Vinyl
Label Media Format
Precut Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JET-31-117-1
Zoro #
G7136543
UPC #
662820151807
Country of Origin
United States

Dimensions

Width
61/64"
Height
2-1/4"
Length
2-1/4"
Label Width
15/16 in
Printable Portion Width
15/16 in
Printable Portion Height
3/4 in
Minimum Wire Diameter
0.13 in
Label Height
15/32 in
Maximum Wire Diameter
0.32 in

Details

Item
Label
Application
Cable and Wire Marking
Label Color
White
Printer Series Compatibility
Ink Jet Printers
Label Material
Vinyl
Label Media Format
Precut Sheet
Adhesive
Permanent Acrylic
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Temp. Range
-40 Degrees to 158 Degrees F
For Use With
Ink Jet Printers
Background Color
Translucent/White
Standards
ASTM D 1000; ASTM D 2979; ASTM G 155
Color
White/Transluscent
Labels per Roll
27
Legend
No Legend
Tape Material
Vinyl
Material
Vinyl
Label Type
Self-Laminating Label
Tape Format
Die Cut - Tag
For Print Method
Inkjet
Maximum Service Temperature
158 Degrees F
Label Shape
Rectangle
Label Attachment Style
Self-Laminating
Minimum Service Temperature
-40 Degrees F
Minimum Wire Gauge
12 AWG
Adhesive Type
Permanent
Material Series
B-117
Labels per Row
3
Maximum Wire Gauge
4 AWG
Number of Labels Included
1,000
Adhesive Material
Acrylic
Preprinted Text
Blank
Indoor/Outdoor Usage
Indoor

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Inkjet Print-Receptive, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 15/32 in, Label Width 15/16 in, Number of Labels Included 1,000, Printer Series Compatibility Ink Jet Printers, Maximum Wire Diameter 0.56 in, Minimum Wire Diameter 0.26 in, Indoor/Outdoor Usage Indoor, Maximum Wire Gauge 0 AWG, Minimum Wire Gauge 6 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.