Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, White/Yellow/Black, Labels/Roll: 40

  • Mfr # 140886

  • Zoro # G5744611


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Application
Pre-printed Sign Headers
Label Color
White
Printer Series Compatibility
BBP85
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140886
Zoro #
G5744611
UPC #
754473940829
Country of Origin
Mexico

Dimensions

Width
14"
Height
10"
Length
10"
Label Height
10 in
Label Width
14 in
Label Thickness
0.004 in

Details

Item
Label
Application
Pre-printed Sign Headers
Label Color
White
Printer Series Compatibility
BBP85
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Moisture-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Standards
RoHS Compliant
Background Color
Black/White/Yellow
Material
Vinyl
Color
White/Yellow/Black
Labels per Roll
40
Tape Format
Die Cut - Tag
Legend
Caution
Metal Detectable
No
Temp. Range
-40 Degrees to 180 Degrees F
For Use With
BBP(R)85 Thermal Transfer Printer, Suggested Ribbon Manufacturer # 13510
Indoor/Outdoor Usage
Outdoor
Labels per Row
1
Adhesive Material
Acrylic
Material Series
B-7569
Preprinted Text
Caution
For Print Method
Thermal-Transfer
Secondary Label Included
No
Maximum Service Temperature
167 Degrees F
Compatible Mfr Part Number
13510, 13520, 13529, 13530
Recommended Ribbon
13510, 13520, 13529, 13530
Label Shape
Rectangle
Minimum Service Temperature
-4 Degrees F
Inkjet Printable
No
Preprinted Images
CAUTION Header

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5RV88, 5RV98, 5RW08, 5RW09, Compatible Mfr Part Number 13510, 13520, 13529, 13530, Label Color White, Label Finish Gloss, Label Height 10 in, Label Material Vinyl, Label Width 14 in, Labels per Roll 40, Printer Series Compatibility BBP85, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-7569, Recommended Ribbon 13510, 13520, 13529, 13530

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.