Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, White/Yellow/Black, Labels/Roll: 60

  • Mfr # 130762

  • Zoro # G5536781


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Application
Pre-printed Sign Headers
Printer Series Compatibility
BBP85
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130762
Zoro #
G5536781
UPC #
662820992806
Country of Origin
Mexico

Dimensions

Width
10"
Length
7"
Height
7"
Label Width
10 in
Label Height
7 in
Label Thickness
0.004 in

Details

Item
Label
Application
Pre-printed Sign Headers
Label Color
Yellow
Printer Series Compatibility
BBP85
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
For Use With
BBP(R)85 Thermal Transfer Printer, Suggested Ribbon Manufacturer # 13510
Color
White/Yellow/Black
Tape Format
Die Cut - Tag
Legend
Caution
Material
Vinyl
Standards
RoHS Compliant
Background Color
Black/White/Yellow
Metal Detectable
No
Temp. Range
-40 Degrees to 180 Degrees F
Labels per Roll
60
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Row
1
Maximum Service Temperature
180 Degrees F
Preprinted Text
Caution
Recommended Ribbon
13510, 13520, 13529, 13530
For Print Method
Thermal-Transfer
Compatible Mfr Part Number
13510, 13520, 13529, 13530
Inkjet Printable
No
Material Series
B-595
Preprinted Images
CAUTION Header
Secondary Label Included
No
Label Shape
Rectangle
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5RV88, 5RV98, 5RW08, 5RW09, Compatible Mfr Part Number 13510, 13520, 13529, 13530, Label Color Yellow, Label Finish Gloss, Label Height 7 in, Label Material Vinyl, Label Width 10 in, Labels per Roll 60, Printer Series Compatibility BBP85, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-595, Recommended Ribbon 13510, 13520, 13529, 13530

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.