Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, White/Yellow/Black, Labels/Roll: 60

  • Mfr # 130785

  • Zoro # G5511134


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Application
Pre-printed Sign Headers
Label Color
White
Printer Series Compatibility
BBP85
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130785
Zoro #
G5511134
UPC #
662820993032
Country of Origin
Mexico

Dimensions

Width
10"
Height
7"
Length
7"
Label Width
10 in
Label Height
7 in
Label Thickness
0.004 in

Details

Item
Label
Application
Pre-printed Sign Headers
Label Color
White
Printer Series Compatibility
BBP85
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Material
Vinyl
Color
White/Yellow/Black
Legend
Attention
Metal Detectable
No
Standards
RoHS Compliant
Tape Format
Die Cut - Tag
For Use With
BBP(R)85 Thermal Transfer Printer, Suggested Ribbon Manufacturer # 13510
Labels per Roll
60
Temp. Range
-40 Degrees to 180 Degrees F
Indoor/Outdoor Usage
Outdoor
For Print Method
Thermal-Transfer
Preprinted Images
ATTENTION Header
Adhesive Material
Acrylic
Preprinted Text
ATTENTION
Compatible Mfr Part Number
BBP85
Maximum Service Temperature
180 Degrees F
Recommended Ribbon
BBP85
Minimum Service Temperature
-40 Degrees F
Label Shape
Rectangle
Resistance Properties
Abrasion-Resistant; Chemical-Resistant; Oil-Resistant

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 23MG27, Compatible Mfr Part Number BBP85, Label Color White, Label Finish Gloss, Label Height 7 in, Label Material Vinyl, Label Width 10 in, Labels per Roll 60, Printer Series Compatibility BBP85, Recommended Ribbon BBP85, Preprinted Images ATTENTION Header, Preprinted Text Attention, Product Type Pre-Cut Label Stock Roll, Adhesive Adhesive, Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.