Shop BRADY

Label

  • Mfr # WRAP-12-417-YL
  • Zoro # G925074770

product price: 
$
897.99
/ea
Free Shipping & Returns

Key Features

Material Properties
Self-Extinguishing
Printer Series Compatibility
Wraptor, Wraptor A6500
Maximum Service Temperature
158 Degrees F
Minimum Wire Diameter
0.16 in
Indoor/Outdoor Usage
Indoor/Outdoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WRAP-12-417-YL
Zoro #
G925074770
UPC #
888434671160
Country of Origin
United States
Item
Label
Material Properties
Self-Extinguishing
Printer Series Compatibility
Wraptor, Wraptor A6500
Maximum Service Temperature
158 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
For Print Method
Thermal Transfer
Ribbon Color
Black
Adhesive Material
Acrylic
Double-Sided Printable
No
Minimum Wire Gauge
10 AWG
Labels per Row
1
Material Series
B-417
Label Media Format
Precut Roll
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Product Type
Wraparound Label
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Minimum Service Temperature
-40 Degrees F
Number of Labels Included
3,600
Adhesive
Adhesive
Recommended Ribbon
R4302
Compatible Mfr Part Number
Wraptor, Wraptor A6500
Standards
REACH, RoHS 2011/65/EU
Maximum Wire Gauge
4 AWG
Label Shape
Rectangle
Label Material
Vinyl
Label Attachment Style
Adhesive, Self-Laminating
Resistance Properties
Abrasion-Resistant, Dirt-Resistant, Handling-Resistant, Oil-Resistant, Water-Resistant
Label Finish
Matte
Label Color
Yellow

Dimensions

Minimum Wire Diameter
0.16 in
Maximum Wire Diameter
0.32 in
Printable Portion Height
1/2 in
Printable Portion Width
2 in
Label Width
2 in
Label Height
1 1/2 in

Description

Label, Adhesive Material Acrylic, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Self-Extinguishing, Label Material Vinyl, Label Color Yellow, Label Finish Matte, Label Height 1 1/2 in, Label Width 2 in, Number of Labels Included 3,600, Compatible Mfr Part Number Wraptor, Wraptor A6500, Recommended Ribbon R4302, Printer Series Compatibility Wraptor, Wraptor A6500, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Indoor/Outdoor Usage Indoor/Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.