Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Yellow, Labels/Roll: 300

  • Mfr # B30-241-595-BLNKYL

  • Zoro # G5794521


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Material
Brady B-595 Vinyl Film with Permanent Adhesive
Legend
Blank
Height
2-1/4"
Label Height
2 1/4 in
Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30-241-595-BLNKYL
Zoro #
G5794521
UPC #
754473191368
Country of Origin
Mexico

Dimensions

Height
2-1/4"
Label Height
2 1/4 in
Width
3"
Label Width
3 in
Length
2-1/4"
Label Thickness
0.004 in

Details

Item
Label
Material
Brady B-595 Vinyl Film with Permanent Adhesive
Legend
Blank
Tape Format
Die Cut - Tag
Adhesive
Yes
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Metal Detectable
No
Application
Pipemarkers, Arrow Tape, Warehouse Marking, Warning Panels, Safety Signs, Arc Flash And Visual Workplace Labels
Labels per Roll
300
Standards
RoHS Compliant
Color
Yellow
Includes
300 Labels/Roll
Background Color
Yellow
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Temp. Range
-40 Degrees to 180 Degrees F
Indoor/Outdoor Usage
Outdoor
Compatible Mfr Part Number
B30-R10000
Adhesive Properties
Aggressive Permanent Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant
Label Color
Yellow
Maximum Service Temperature
180 Degrees F
Label Media Format
Precut Roll
Adhesive Material
Acrylic
Product Type
Labels
Label Finish
Gloss
Secondary Label Included
No
Label Material
Vinyl
Material Series
B-595
Minimum Service Temperature
-40 Degrees F
Label Shape
Rectangle
Inkjet Printable
No
For Print Method
Thermal-Transfer
Recommended Ribbon
B30-R10000
Labels per Row
1

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Yellow, Label Finish Gloss, Label Height 2 1/4 in, Label Material Vinyl, Label Width 3 in, Labels per Roll 300, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-595, Recommended Ribbon B30-R10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.