Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Yellow, Labels/Roll: 40

  • Mfr # 140884

  • Zoro # G5590532


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Application
Safety and Maintenance ID
Printer Series Compatibility
BBP85
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140884
Zoro #
G5590532
UPC #
754473940805
Country of Origin
Mexico

Dimensions

Width
14"
Length
10"
Height
10"
Label Width
14 in
Label Height
10 in
Label Thickness
0.004 in

Details

Item
Label
Application
Safety and Maintenance ID
Label Color
Yellow
Printer Series Compatibility
BBP85
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Moisture-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Labels per Roll
40
Temp. Range
-40 Degrees to 180 Degrees F
Background Color
Yellow
Legend
Blank
Material
Vinyl
Metal Detectable
No
Tape Format
Die Cut - Tag
Standards
RoHS Compliant
For Use With
BBP(R)85 Thermal Transfer Printer, Suggested Ribbon Manufacturer # 13510
Color
Yellow
Indoor/Outdoor Usage
Outdoor
Secondary Label Included
No
Adhesive Material
Acrylic
Inkjet Printable
No
Maximum Service Temperature
167 Degrees F
Compatible Mfr Part Number
13510, 13520, 13529, 13530
Recommended Ribbon
13510, 13520, 13529, 13530
For Print Method
Thermal-Transfer
Labels per Row
1
Material Series
B-7569
Label Shape
Rectangle
Minimum Service Temperature
-4 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5RV88, 5RV98, 5RW08, 5RW09, Compatible Mfr Part Number 13510, 13520, 13529, 13530, Label Color Yellow, Label Finish Gloss, Label Height 10 in, Label Material Vinyl, Label Width 14 in, Labels per Roll 40, Printer Series Compatibility BBP85, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-7569, Recommended Ribbon 13510, 13520, 13529, 13530

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.