Zoro Homepage
This item is Discontinued.
Brady Label, Yellow, Labels/Roll: 50 PTLEP-176-593-YL

Label, Yellow, Labels/Roll: 50 (Discontinued)

  • Mfr # PTLEP-176-593-YL
  • Zoro # G2522012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTLEP-176-593-YL
Zoro #
G2522012
UPC #
662820899297
Country of Origin
United States

Dimensions

Width
3"
Length
1"
Height
1"
Label Width
1 in
Label Height
3 in
Label Thickness
0.0256 in

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color Yellow, Label Finish Gloss, Label Height 3 in, Label Material Polyester, Label Width 1 in, Labels per Roll 50, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-593, Recommended Ribbon M61-R6010, M71-R6000, R6010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.