Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Yellow, Labels/Roll: 500

  • Mfr # M6-82-499-YL

  • Zoro # G408260751


product price: $56.59
/ea

Key Features

Application
Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
Label Color
Yellow
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Nylon
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-82-499-YL
Zoro #
G408260751
UPC #
888434598269
Country of Origin
United States

Dimensions

Label Height
3/8 in
Vial/Tube Size
0.6 to 1.5 ml
Label Width
3/8 in
Label Thickness
0.0065 in

Details

Item
Label
Application
Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
Label Color
Yellow
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Nylon
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Low Temperature-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Color
Yellow
Includes
Roll of 500 Labels
Standards
Halogen Free (DIN VDE 0472 Part 815)
Labels per Roll
500
Adhesive Material
Acrylic
Maximum Service Temperature
194 Degrees F
Indoor/Outdoor Usage
Indoor
Material Properties
Aggressive Adhesive, Low Temperature, Permanent Adhesive
Preprinted Text
No Legend
Minimum Service Temperature
-40 Degrees F
Preprinted Images
None
Labels per Row
1
Material Series
B-499
Secondary Label Included
No
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Recommended Ribbon
M61-R4310, M7-R4300
For Print Method
Thermal-Transfer
Label Shape
Circle
Inkjet Printable
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Yellow, Label Finish Matte, Label Height 3/8 in, Label Material Nylon, Label Width 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.