Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Yellow, Labels/Roll: 500

  • Mfr # THTEP-173-593-.5YL

  • Zoro # G2598075


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Application
Raised Panel Labels
Printer Series Compatibility
BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Label Material
Glossy Polyester B593
Label Media Format
Precut Roll
Adhesive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THTEP-173-593-.5YL
Zoro #
G2598075
UPC #
662820644255
Country of Origin
United States

Dimensions

Width
2"
Height
1"
Length
1"
Label Height
1 in
Label Width
2 in
Core Diameter
3 in
Label Thickness
0.0256 in

Details

Item
Label
Application
Raised Panel Labels
Label Color
Yellow
Printer Series Compatibility
BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Label Material
Glossy Polyester B593
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
500
Temp. Range
-20 Degrees to 212 Degrees F
Label Type
Polyester
For Use With
Thermal Transfer Printers
Background Color
Yellow
Material
Glossy Polyester
Legend
Blank
Tape Format
Die Cut - Tag
Color
Yellow
Standards
ASTM D 1000; ASTM D 2979; UL Recognized
Compatible Mfr Part Number
IP-R6000, R6000
For Print Method
Thermal-Transfer
Secondary Label Included
No
Label Shape
Rectangle
Labels per Row
1
Adhesive Material
Acrylic
Maximum Service Temperature
212 Degrees F
Inkjet Printable
No
Minimum Service Temperature
-4 Degrees F
Recommended Ribbon
IP-R6000, R6000
Material Series
B-593

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color Yellow, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6000, R6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.