Zoro Homepage

Label, Yellow, Polyester

  • Mfr # 30699

  • Zoro # G7532874


product price: $25.79
/ea

Key Features

Subject Matter
Facility Identification; Safety Identification
Language
No Text
Legend
Blank
Material
Self-Adhesive Polyester
Legend/Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30699
Zoro #
G7532874
UPC #
754473306991
Country of Origin
United States

Dimensions

Height
10 in
Width
9 in
Label Height
10 in
Label Thickness
0.006 in
Label Width
9 in

Details

Subject Matter
Facility Identification; Safety Identification
Item
Gauge Marking Label
Language
No Text
Legend
Blank
Material
Self-Adhesive Polyester
Legend/Background Color
Yellow
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Laminated
No
Header
No Header
Standards
UNSPSC 55121733, Compliant with Directive 2011/65/EU and 2015/863
Shape
Rectangle
Self-Adhesive
Yes
Product Type
Label
Label Material
Polyester
Label Color
Yellow
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Permanent Adhesive
Label Shape
Rectangle
Label Finish
Gloss
Preprinted Legend
No Text
Adhesive Material
Acrylic
Adhesive
Adhesive
Number of Labels
1
Material Properties
Easy to Apply, Flexible
Maximum Service Temperature
200 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Weather-Resistant

Description

Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Yellow, Label Diameter Not Applicable, Label Height 10 in, Label Material Polyester, Label Shape Rectangle, Label Width 9 in, Language No Text, Number of Labels 1, Preprinted Legend No Legend, Product Type Label, Subject Matter Facility Identification; Safety Identification, Indoor/Outdoor Usage Indoor/Outdoor, Material Properties Easy to Apply, Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.