Label/Ribbon Cartridge, Yellow, 1-1/2 in W
Mfr # M5C-1500-595-YL-BK
Zoro # G209483434
product price: $87.25
/ea
Free Shipping & Returns
Key Features
Application
Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
Label Color
Yellow
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Material
Vinyl
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M5C-1500-595-YL-BK
Zoro #
G209483434
UPC #
888434593738
Country of Origin
Mexico
Dimensions
Roll Length
25 ft
Label Thickness
0.004 in
Label Width
1 1/2 in
Description
Make labels that withstand up to 10 years of outdoor abuse with this low-shrink vinyl label material (B-595). Print almost anywhere with a durable Brady handheld label maker.
•Versatile — Ideal for labeling pipes, equipment, shelves and other industrial surfaces
•Tough — Designed to withstand prolonged exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and grime
•Adhesive — Made with high-tack, permanent acrylic adhesive for use on rough, highly-textured, dirty and smooth surfaces alike, especially in cold temperatures
•Long-lasting —Weather-resistant labels designed to last up to 10 years in an outdoor environment
•Certified – RoHS compliant to 2011/65/EU (Pass 2015/863)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.