Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label/RibbonCartridge, Blue;White, 1inW

  • Mfr # M5-49-494-BL

  • Zoro # G110037818


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Height
1 in
Application
Component and Equipment Labeling, Laboratory Labeling
Indoor/Outdoor Usage
Indoor
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5-49-494-BL
Zoro #
G110037818
UPC #
888434593356
Country of Origin
Mexico

Dimensions

Label Height
1 in
Vial/Tube Size
2 to 8 ml
Label Thickness
0.003 in
Label Width
1 in

Details

Item
Label and Ribbon Cartridge
Printer Series Compatibility
BMP51, BMP53, M510, M511
Application
Component and Equipment Labeling, Laboratory Labeling
Indoor/Outdoor Usage
Indoor
Standards
RoHS Compliant
Adhesive
Adhesive
Ribbon Color
Black
Material Series
B-494
Preprinted Images
Solid Color Stripe
Material Properties
Cryogenic
Minimum Service Temperature
-320.8 Degrees F
Adhesive Material
Acrylic
Product Type
Laboratory Label
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Smear-Resistant
Compatible Mfr Part Number
BMP51, BMP53, M511, M511-KIT
Maximum Service Temperature
158 Degrees F
Number of Labels Included
260
Print Technology
Thermal-Transfer
Label Finish
Gloss
Label Color
Blue, White
Label Material
Polyester
For Print Method
Thermal-Transfer
Adhesive Properties
Permanent Adhesive

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, M511-KIT, Label Color Blue, White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 1 in, Material Properties Cryogenic, Printer Series Compatibility BMP51, BMP53, M510, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size 2.0 to 8.0 mL, For Print Method Thermal-Transfer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.