Label/RibbonCartridge, Clear, 1-1/2inW
Mfr # M5C-1500-595-CL-WT
Zoro # G109483510
product price: $69.69
/eaKey Features
Application
Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
Label Color
Clear
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Material
Vinyl
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M5C-1500-595-CL-WT
Zoro #
G109483510
UPC #
888434593752
Country of Origin
Mexico
Dimensions
Label Width
1 1/2 in
Roll Length
20 ft
Label Thickness
0.004 in
Description
Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, Label Color Clear, Label Finish Gloss, Label Height Not Applicable, Label Material Vinyl, Label Width 1 1/2 in, Material Properties Autoclavable, Printer Series Compatibility BMP51, BMP53, M510, M511, Ribbon Color White, Roll Length 20 ft, Vial/Tube Size Not Applicable, For Print Method Thermal-Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.