Zoro Homepage

Label/RibbonCartridge, Clear, Gloss, 1inW

  • Mfr # M5-17-432-CL-BK

  • Zoro # G409483463


product price: $60.89
/ea

Key Features

Application
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling, Warehouse Marking
Label Color
Clear
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Material
Polyester
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5-17-432-CL-BK
Zoro #
G409483463
UPC #
888434593004
Country of Origin
Mexico

Dimensions

Label Width
1 in
Label Height
1/2 in
Label Thickness
0.004 in

Details

Item
Precut Label Cartridge
Application
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling, Warehouse Marking
Label Color
Clear
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Material
Polyester
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Standards
Compliant with Directive 2011/65/EU and 2015/863
Compatible Mfr Part Number
BMP51, BMP53, M511
For Print Method
Thermal-Transfer
Maximum Service Temperature
212 Degrees F
Number of Labels Included
280
Ribbon Series
R6000
Adhesive Material
Acrylic
Labels per Row
1
Preprinted Text
No Legend
Minimum Service Temperature
-40 Degrees F
Label Shape
Rectangle
Material Series
B-432
Preprinted Images
Colored Write-On Area
Ribbon Color
Black
Print Technology
Thermal-Transfer
Product Type
Circuit Board and Panel Label

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, Label Color Clear, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Material Properties Not Applicable, Printer Series Compatibility BMP51, BMP53, M510, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size Not Applicable, For Print Method Thermal-Transfer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.