Zoro Homepage

Label/RibbonCartridge, Gray, 1-1/2inW

  • Mfr # M5-29-428

  • Zoro # G509483523


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Gray
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Material
Metallized Polyester
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5-29-428
Zoro #
G509483523
UPC #
888434592984
Country of Origin
Mexico

Dimensions

Label Thickness
0.005 in
Label Width
1 1/2 in
Label Height
1/2 in

Details

Item
Precut Label Cartridge
Application
Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Gray
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Material
Metallized Polyester
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Standards
Compliant with Directive 2011/65/EU and 2015/863
Compatible Mfr Part Number
BMP51, BMP53, M511
Ribbon Color
Black
Number of Labels Included
360
Label Shape
Rectangle
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Preprinted Images
Colored Write-On Area
For Print Method
Thermal-Transfer
Ribbon Series
R4300
Print Technology
Thermal-Transfer
Labels per Row
1
Preprinted Text
No Legend
Product Type
Polyester Labels
Material Series
B-428
Maximum Service Temperature
248 Degrees F
Material Properties
Metallic Appearance

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, Label Color Gray, Label Finish Matte, Label Height 1/2 in, Label Material Metalized Polyester, Label Width 1 1/2 in, Material Properties Metallic Appearance, Printer Series Compatibility BMP51, BMP53, M510, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.