Label/RibbonCartridge, Gray, Matte, 1/2inW
Mfr # M4-92-428-BB
Zoro # G009483535
product price: $54.49
/eaKey Features
Application
Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Gray
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Metallized Polyester
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M4-92-428-BB
Zoro #
G009483535
UPC #
888434591918
Country of Origin
Mexico
Dimensions
Label Thickness
0.005 in
Label Height
1 1/8 in
Label Width
1/2 in
Description
Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, Label Color Gray, Label Finish Matte, Label Height 1 1/8 in, Label Material Metalized Polyester, Label Width 1/2 in, Material Properties Metallic Appearance, Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511, Ribbon Color Black, Roll Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.