Zoro Homepage

Label/RibbonCartridge, Gray, Matte, 1inW

  • Mfr # M4-60-428

  • Zoro # G709483408


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Gray
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Metallized Polyester
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4-60-428
Zoro #
G709483408
UPC #
888434591901
Country of Origin
Mexico

Dimensions

Label Thickness
0.005 in
Label Height
2 in
Label Width
1 in

Details

Item
Precut Label Cartridge
Application
Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Gray
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Metallized Polyester
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Standards
Compliant with Directive 2011/65/EU and 2015/863
Compatible Mfr Part Number
BMP41, BMP51, BMP53, M511
Ribbon Color
Black
Material Series
B-428
Preprinted Text
No Legend
Label Shape
Rectangle
Print Technology
Thermal-Transfer
Material Properties
Metallic Appearance
Labels per Row
1
Minimum Service Temperature
-40 Degrees F
Number of Labels Included
140
Ribbon Series
R4300
Adhesive Material
Acrylic
Maximum Service Temperature
248 Degrees F
Secondary Label Included
No
Preprinted Images
Colored Write-On Area
Product Type
Panel Component Label
For Print Method
Thermal-Transfer

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, Label Color Gray, Label Finish Matte, Label Height 2 in, Label Material Metalized Polyester, Label Width 1 in, Material Properties Metallic Appearance, Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511, Ribbon Color Black, Roll Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.