Label/RibbonCartridge, Green, Gloss, 1inW
Mfr # M4C-1000-595-GN-WT
Zoro # G009483429
product price: $82.49
/ea
Free Shipping & Returns
Key Features
Application
Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
Label Color
Green/White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Vinyl
Adhesive
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M4C-1000-595-GN-WT
Zoro #
G009483429
UPC #
888434592663
Country of Origin
Mexico
Dimensions
Roll Length
25 ft
Label Width
1 in
Label Thickness
0.004 in
Details
Item
Continuous Label Roll Cartridge
Application
Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
Label Color
Green/White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Vinyl
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-resistant, Chemical-resistant, Oil-resistant, Water-resistant
Indoor/Outdoor Usage
Outdoor
Ribbon Color
White
Compatible Mfr Part Number
BMP41, BMP51, BMP53, M511
Product Type
Label Tape Cartridge
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal-Transfer
Maximum Service Temperature
180 Degrees F
Print Technology
Thermal-Transfer
Material Series
B-595
Adhesive Material
Acrylic
Description
Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, Label Color Green, Label Finish Gloss, Label Height Not Applicable, Label Material Vinyl, Label Width 1 in, Material Properties Autoclavable, Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511, Ribbon Color White, Roll Length 25 ft, Vial/Tube Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.