Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label/RibbonCartridge, Green;White, 1inW

  • Mfr # M5-120-494-GN

  • Zoro # G210037862


product price: $70.99
/ea

Key Features

Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Height
1/2 in
Label Width
1 in
Standards
RoHS Compliant
Indoor/Outdoor Usage
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M5-120-494-GN
Zoro #
G210037862
UPC #
888434593424
Country of Origin
Mexico

Dimensions

Label Height
1/2 in
Label Width
1 in
Vial/Tube Size
1.5 to 2 ml
Label Thickness
0.003 in

Details

Item
Label and Ribbon Cartridge
Printer Series Compatibility
BMP51, BMP53, M510, M511
Standards
RoHS Compliant
Indoor/Outdoor Usage
Indoor
Application
Laboratory Labeling
Adhesive
Adhesive
Material Properties
Cryogenic
Product Type
Laboratory Label
Adhesive Properties
Permanent Adhesive
Secondary Label Included
Yes
Ribbon Color
Black
Adhesive Material
Acrylic
Resistance Properties
Chemical-Resistant, Low Temperature-Resistant
Compatible Mfr Part Number
BMP51, BMP53, M511, M511-KIT
Label Color
Green, White
Minimum Service Temperature
-320.8 Degrees F
Material Series
B-494
Print Technology
Thermal-Transfer
For Print Method
Thermal-Transfer
Label Finish
Gloss
Preprinted Images
Solid Color Stripe
Label Material
Polyester
Maximum Service Temperature
158 Degrees F
Number of Labels Included
240

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, M511-KIT, Label Color Green, White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Material Properties Cryogenic, Printer Series Compatibility BMP51, BMP53, M510, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size 1.5 to 2.0 mL, For Print Method Thermal-Transfer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.