Label/RibbonCartridge, Orange, 3/4inW

  • Mfr # M4C-750-595-OR-BK

  • Zoro # G909483420


product price: $44.60
/ea

Key Features

Application
Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
Label Color
Orange
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Vinyl
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4C-750-595-OR-BK
Zoro #
G909483420
UPC #
888434592557
Country of Origin
Mexico

Dimensions

Label Thickness
0.004 in
Roll Length
25 ft
Label Width
3/4 in

Details

Item
Continuous Label Roll Cartridge
Application
Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
Label Color
Orange
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Vinyl
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Adhesive Properties
Permanent Adhesive
Standards
Compliant with Directive 2011/65/EU and 2015/863
Indoor/Outdoor Usage
Outdoor
Compatible Mfr Part Number
BMP41, BMP51, BMP53, M511
For Print Method
Thermal-Transfer
Product Type
All Weather Label Tape
Material Series
B-595
Maximum Service Temperature
180 Degrees F
Ribbon Series
R6000
Print Technology
Thermal-Transfer
Preprinted Images
Colored Write-On Area
Adhesive Material
Acrylic
Ribbon Color
Black
Minimum Service Temperature
-40 Degrees F
Preprinted Text
No Legend

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, Label Color Orange, Label Finish Gloss, Label Height Not Applicable, Label Material Vinyl, Label Width 3/4 in, Material Properties Autoclavable, Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511, Ribbon Color Black, Roll Length 25 ft, Vial/Tube Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.