Zoro Homepage

Label/RibbonCartridge, Orange, 3/8inW

  • Mfr # M4-82-499-OR-BK

  • Zoro # G709483545


product price: $44.59
/ea

Key Features

Application
Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Nylon Cloth
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4-82-499-OR-BK
Zoro #
G709483545
UPC #
888434592243
Country of Origin
Mexico

Dimensions

Label Thickness
0.007 in
Vial/Tube Size
0.5 to 1.5 ml
Label Width
3/8 in

Details

Item
Precut Label Cartridge
Application
Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
Label Color
Orange
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Nylon Cloth
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Low Temperature-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Standards
Compliant with Directive 2011/65/EU and 2015/863
Ribbon Color
Black
Compatible Mfr Part Number
BMP41, BMP51, BMP53, M511
Material Properties
Autoclavable, Cryogenic
Maximum Service Temperature
194 Degrees F
For Print Method
Thermal-Transfer
Preprinted Text
No Legend
Ribbon Series
R4300
Minimum Service Temperature
-40 Degrees F
Preprinted Images
Colored Write-On Area
Product Type
Multi-Purpose Label
Print Technology
Thermal-Transfer
Material Series
B-499
Adhesive Material
Acrylic
Number of Labels Included
240
Labels per Row
1
Label Shape
Circle

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, Label Color Orange, Label Finish Matte, Label Height Not Applicable, Label Material Nylon, Label Width 3/8 in, Material Properties Autoclavable, Cryogenic, Halogen-Free, Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511, Ribbon Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.