Label/RibbonCartridge, Orange;White, 1inW

  • Mfr # M5-118-494-OR

  • Zoro # G610037844


product price:  $61.99
/ea

Key Features

Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Height
3/8 in
Standards
RoHS Compliant
Indoor/Outdoor Usage
Indoor
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5-118-494-OR
Zoro #
G610037844
UPC #
888434593493
Country of Origin
Mexico

Dimensions

Label Height
3/8 in
Vial/Tube Size
8 ml
Label Thickness
0.003 in
Label Width
1 in

Details

Item
Label and Ribbon Cartridge
Printer Series Compatibility
BMP51, BMP53, M510, M511
Standards
RoHS Compliant
Indoor/Outdoor Usage
Indoor
Adhesive
Adhesive
Application
Laboratory Labeling
Material Properties
Cryogenic
Compatible Mfr Part Number
BMP51, BMP53, M511, M511-KIT
Maximum Service Temperature
158 Degrees F
Label Color
Orange, White
Resistance Properties
Chemical-Resistant, Low Temperature-Resistant
Preprinted Images
Solid Color Stripe
Product Type
Laboratory Label
Ribbon Color
Black
For Print Method
Thermal-Transfer
Number of Labels Included
240
Secondary Label Included
Yes
Adhesive Properties
Permanent Adhesive
Label Finish
Gloss
Label Material
Polyester
Minimum Service Temperature
-320 Degrees F
Adhesive Material
Acrylic
Print Technology
Thermal-Transfer
Material Series
B-494

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, M511-KIT, Label Color Orange, White, Label Finish Gloss, Label Height 3/8 in, Label Material Polyester, Label Width 1 in, Material Properties Cryogenic, Printer Series Compatibility BMP51, BMP53, M510, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size 8.0 mL, For Print Method Thermal-Transfer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.