Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label/RibbonCartridge, Pink;White, 1inW

  • Mfr # M5-49-494-PK

  • Zoro # G010037819


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Height
1 in
Application
Component and Equipment Labeling, Laboratory Labeling
Adhesive
Adhesive
Indoor/Outdoor Usage
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5-49-494-PK
Zoro #
G010037819
UPC #
888434593387
Country of Origin
Mexico

Dimensions

Label Height
1 in
Label Thickness
0.003 in
Vial/Tube Size
2 to 8 ml
Label Width
1 in

Details

Item
Label and Ribbon Cartridge
Printer Series Compatibility
BMP51, BMP53, M510, M511
Application
Component and Equipment Labeling, Laboratory Labeling
Adhesive
Adhesive
Indoor/Outdoor Usage
Indoor
Standards
RoHS Compliant
Label Finish
Gloss
Adhesive Material
Acrylic
Compatible Mfr Part Number
BMP51, BMP53, M511, M511-KIT
Product Type
Laboratory Label
For Print Method
Thermal-Transfer
Minimum Service Temperature
-320.8 Degrees F
Print Technology
Thermal-Transfer
Adhesive Properties
Permanent Adhesive
Number of Labels Included
260
Material Properties
Cryogenic
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Smear-Resistant
Label Color
Pink, White
Ribbon Color
Black
Maximum Service Temperature
158 Degrees F
Label Material
Polyester
Material Series
B-494
Preprinted Images
Solid Color Stripe

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, M511-KIT, Label Color Pink, White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 1 in, Material Properties Cryogenic, Printer Series Compatibility BMP51, BMP53, M510, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size 2.0 to 8.0 mL, For Print Method Thermal-Transfer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.