Zoro Homepage

Label/RibbonCartridge, Red, Matte, 3/8inW

  • Mfr # M4-82-499-RD-BK

  • Zoro # G109483527


product price: $46.89
/ea

Key Features

Application
Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Nylon Cloth
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4-82-499-RD-BK
Zoro #
G109483527
UPC #
888434592328
Country of Origin
Mexico

Dimensions

Label Thickness
0.007 in
Vial/Tube Size
1.5 ml
Label Width
3/8 in

Details

Item
Precut Label Cartridge
Application
Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
Label Color
Red
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Nylon Cloth
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Low Temperature-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Standards
Compliant with Directive 2011/65/EU and 2015/863
Indoor/Outdoor Usage
Indoor
Material Properties
Autoclavable, Cryogenic
Compatible Mfr Part Number
BMP41, BMP51, BMP53, M511
Label Shape
Circle
Preprinted Images
Colored Write-On Area
Product Type
Multi-Purpose Label
Material Series
B-499
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Print Technology
Thermal-Transfer
Ribbon Color
Black
Ribbon Series
R4300
Preprinted Text
No Legend
Labels per Row
1
For Print Method
Thermal-Transfer
Maximum Service Temperature
194 Degrees F
Number of Labels Included
240

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, Label Color Red, Label Finish Matte, Label Height Not Applicable, Label Material Nylon, Label Width 3/8 in, Material Properties Autoclavable, Cryogenic, Halogen-Free, Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511, Ribbon Color Black, Roll Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.