Zoro Homepage

Label/RibbonCartridge, Red;White, 1inW

  • Mfr # M5-118-494-RD

  • Zoro # G910037865


product price: $60.19
/ea

Key Features

Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Height
3/8 in
Indoor/Outdoor Usage
Indoor
Application
Laboratory Labeling
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5-118-494-RD
Zoro #
G910037865
UPC #
888434593516
Country of Origin
Mexico

Dimensions

Label Height
3/8 in
Label Thickness
0.003 in
Label Width
1 in
Vial/Tube Size
1 to 8 ml

Details

Item
Label and Ribbon Cartridge
Printer Series Compatibility
BMP51, BMP53, M510, M511
Indoor/Outdoor Usage
Indoor
Application
Laboratory Labeling
Standards
RoHS Compliant
Adhesive
Adhesive
Preprinted Images
Solid Color Stripe
Label Finish
Gloss
Adhesive Properties
Permanent Adhesive
Ribbon Color
Black
Adhesive Material
Acrylic
Label Material
Polyester
Compatible Mfr Part Number
BMP51, BMP53, M511, M511-KIT
Material Properties
Cryogenic
Number of Labels Included
240
Secondary Label Included
Yes
For Print Method
Thermal-Transfer
Label Color
Red, White
Print Technology
Thermal-Transfer
Maximum Service Temperature
158 Degrees F
Resistance Properties
Chemical-Resistant, Low Temperature-Resistant
Product Type
Laboratory Label
Minimum Service Temperature
-320.8 Degrees F
Material Series
B-494

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, M511-KIT, Label Color Red, White, Label Finish Gloss, Label Height 3/8 in, Label Material Polyester, Label Width 1 in, Material Properties Cryogenic, Printer Series Compatibility BMP51, BMP53, M510, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size 1.0 to 8.0 mL, For Print Method Thermal-Transfer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.