Zoro Homepage

Label/RibbonCartridge, Red;White, 1inW

  • Mfr # M5-49-494-RD

  • Zoro # G210037855


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Height
1 in
Standards
RoHS Compliant
Adhesive
Adhesive
Application
Component and Equipment Labeling, Laboratory Labeling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5-49-494-RD
Zoro #
G210037855
UPC #
888434593394
Country of Origin
Mexico

Dimensions

Label Height
1 in
Label Width
1 in
Label Thickness
0.003 in
Vial/Tube Size
8 ml

Details

Item
Label and Ribbon Cartridge
Printer Series Compatibility
BMP51, BMP53, M510, M511
Standards
RoHS Compliant
Adhesive
Adhesive
Application
Component and Equipment Labeling, Laboratory Labeling
Indoor/Outdoor Usage
Indoor
Product Type
Laboratory Label
Preprinted Images
Solid Color Stripe
Label Material
Polyester
Label Finish
Gloss
Label Color
Red, White
Compatible Mfr Part Number
BMP51, BMP53, M511, M511-KIT
Minimum Service Temperature
-320 Degrees F
Material Series
B-494
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Smear-Resistant
Adhesive Material
Acrylic
Adhesive Properties
Permanent Adhesive
Print Technology
Thermal-Transfer
Ribbon Color
Black
For Print Method
Thermal-Transfer
Number of Labels Included
260
Material Properties
Cryogenic
Maximum Service Temperature
158 Degrees F

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, M511-KIT, Label Color Red, White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 1 in, Material Properties Cryogenic, Printer Series Compatibility BMP51, BMP53, M510, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size 8.0 mL, For Print Method Thermal-Transfer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.