Label/RibbonCartridge, White, 1-1/2inW
Mfr # M5C-1500-422
Zoro # G810037835
product price: $79.55
/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
BMP51, BMP53, M510, M511
Roll Length
25 ft
Product Type
Polyester Label; Facility Identification
Ribbon Color
Black
Label Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M5C-1500-422
Zoro #
G810037835
UPC #
888434592861
Country of Origin
Mexico
Dimensions
Roll Length
25 ft
Label Width
1 1/2 in
Details
Item
Label and Ribbon Cartridge
Printer Series Compatibility
BMP51, BMP53, M510, M511
Product Type
Polyester Label; Facility Identification
Ribbon Color
Black
Label Finish
Gloss
Compatible Mfr Part Number
BMP51, BMP53, M511, M511-KIT
Label Color
White
Material Properties
Heat-Resistant
Label Material
Polyester
Description
Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, M511-KIT, Label Color White, Label Finish Gloss, Label Height Not Applicable, Label Material Polyester, Label Width 1 1/2 in, Material Properties Halogen-Free, Printer Series Compatibility BMP51, BMP53, M510, M511, Ribbon Color Black, Roll Length 25 ft, Vial/Tube Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.