Zoro Homepage

Label/RibbonCartridge, White, 1-1/2inW

  • Mfr # M5C-1500-595-WT-RD

  • Zoro # G409483456


product price: $83.95
/ea
Free Shipping & Returns

Key Features

Application
Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
Label Color
White
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Material
Vinyl
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5C-1500-595-WT-RD
Zoro #
G409483456
UPC #
888434593721
Country of Origin
Mexico

Dimensions

Label Thickness
0.004 in
Label Width
1 1/2 in
Roll Length
25 ft

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, Label Color White, Label Finish Gloss, Label Height Not Applicable, Label Material Vinyl, Label Width 1 1/2 in, Material Properties Autoclavable, Printer Series Compatibility BMP51, BMP53, M510, M511, Ribbon Color Red, Roll Length 25 ft, Vial/Tube Size Not Applicable, For Print Method Thermal-Transfer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.