Zoro Homepage

Label/RibbonCartridge, White, 1-3/4inW

  • Mfr # M5-125-492

  • Zoro # G209483397


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Application
General Identification, Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Material
Polyester
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5-125-492
Zoro #
G209483397
UPC #
888434593288
Country of Origin
Mexico

Dimensions

Label Thickness
0.003 in
Vial/Tube Size
1.0 to 8.0 ml
Label Width
1 3/4 in
Label Height
1 in

Details

Item
Precut Label Cartridge
Application
General Identification, Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Material
Polyester
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Standards
Compliant with Directive 2011/65/EU and 2015/863
Material Properties
Cryogenic
Compatible Mfr Part Number
BMP51, BMP53, M511
Material Series
B-492
Label Shape
Rectangle
Maximum Service Temperature
230 Degrees F
Number of Labels Included
180
Product Type
Laboratory Label
Print Technology
Thermal-Transfer
Adhesive Material
Acrylic
Ribbon Color
Black
For Print Method
Thermal-Transfer
Labels per Row
1
Preprinted Images
Colored Write-On Area
Preprinted Text
No Legend
Ribbon Series
R6400
Minimum Service Temperature
-320 Degrees F

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 1 3/4 in, Material Properties Cryogenic, Printer Series Compatibility BMP51, BMP53, M510, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size 1.0 to 8.0 mL, For Print Method Thermal-Transfer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.