Zoro Homepage

Label/RibbonCartridge, White, 1-3/64inW

  • Mfr # M5-127-481

  • Zoro # G710037850


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP51, BMP53, M511
Label Height
1/4 in
Material Properties
Autoclavable
Label Color
White
Ribbon Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5-127-481
Zoro #
G710037850
UPC #
888434615867
Country of Origin
Mexico

Dimensions

Label Height
1/4 in
Label Width
1 3/64 in

Details

Item
Label and Ribbon Cartridge
Printer Series Compatibility
BMP51, BMP53, M511
Material Properties
Autoclavable
Label Color
White
Ribbon Color
Black
Label Finish
Matte
Product Type
Laboratory Label; General Identification, Hospital Labeling
Compatible Mfr Part Number
BMP51, BMP53, M511, M511-KIT
Label Material
Polyester

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, M511-KIT, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Material Polyester, Label Width 1 3/64 in, Material Properties Autoclavable, Printer Series Compatibility BMP51, BMP53, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.