Label/RibbonCartridge, White, 1-5/8inW
Mfr # M5-95-492
Zoro # G809483452
product price: $88.29
/ea
Free Shipping & Returns
Key Features
Application
Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Material
Polyester
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M5-95-492
Zoro #
G809483452
UPC #
888434593257
Country of Origin
Mexico
Dimensions
Vial/Tube Size
1.5 to 2.0 ml
Label Thickness
0.003 in
Label Width
1 5/8 in
Label Height
19/32 in
Description
Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, Label Color White, Label Finish Matte, Label Height 19/32 in, Label Material Polyester, Label Width 1 5/8 in, Material Properties Cryogenic, Printer Series Compatibility BMP51, BMP53, M510, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size 1.5 to 2.0 mL, For Print Method Thermal-Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.