Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label/RibbonCartridge, White, 3-3/4inW

  • Mfr # M5-119-461

  • Zoro # G809483490


product price: $41.30
/ea

Key Features

Application
Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Material
Polyester
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5-119-461
Zoro #
G809483490
UPC #
888434593080
Country of Origin
Mexico

Dimensions

Label Thickness
0.002 in
Vial/Tube Size
12.0 to 14.0 ml
Label Height
1 1/2 in
Label Width
3 3/4 in

Details

Item
Precut Label Cartridge
Application
Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Material
Polyester
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Low Temperature-Resistant, Smear-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Label Type
Self-Laminating
Standards
Compliant with Directive 2011/65/EU and 2015/863
Material Properties
Autoclavable, Cryogenic
Compatible Mfr Part Number
BMP51, BMP53, M511
Number of Labels Included
80
Maximum Service Temperature
230 Degrees F
Ribbon Series
R4300
Ribbon Color
Black
Preprinted Text
No Legend
Labels per Row
1
Minimum Service Temperature
-321 Degrees F
Print Technology
Thermal-Transfer
Product Type
Self-Laminating Cryogenic Label
Preprinted Images
Colored Write-On Area
Adhesive Material
Acrylic
For Print Method
Thermal-Transfer
Label Shape
Rectangle
Material Series
B-461

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Material Polyester, Label Width 3 3/4 in, Material Properties Autoclavable, Cryogenic, Laminated, Printer Series Compatibility BMP51, BMP53, M510, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size 12.0 to 14.0 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.