Zoro Homepage

Label/RibbonCartridge, White, 53/64inW

  • Mfr # M4-130-492

  • Zoro # G909483529


product price: $65.19
/ea

Key Features

Application
General Identification, Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Polyester
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4-130-492
Zoro #
G909483529
UPC #
888434592069
Country of Origin
Mexico

Dimensions

Label Height
3/8 in
Label Thickness
0.003 in
Label Width
53/64 in
Vial/Tube Size
0.5 ml

Details

Item
Precut Label Cartridge
Application
General Identification, Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Polyester
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Smear-Resistant
Adhesive Properties
Permanent Adhesive
Standards
Compliant with Directive 2011/65/EU and 2015/863
Indoor/Outdoor Usage
Indoor
Material Properties
Cryogenic
Compatible Mfr Part Number
BMP41, BMP51, BMP53, M511
Number of Labels Included
220
Labels per Row
1
Adhesive Material
Acrylic
Material Series
B-492
Product Type
Laboratory Label
Maximum Service Temperature
230 Degrees F
Print Technology
Thermal-Transfer
For Print Method
Thermal-Transfer
Preprinted Text
No Legend
Preprinted Images
Colored Write-On Area
Ribbon Color
Black
Label Shape
Rectangle
Ribbon Series
R6400
Minimum Service Temperature
-320 Degrees F

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, Label Color White, Label Finish Gloss, Label Height 3/8 in, Label Material Polyester, Label Width 53/64 in, Material Properties Cryogenic, Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size 0.5 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.