Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label/RibbonCartridge, White, Gloss, 1/2inW

  • Mfr # M4-61-483

  • Zoro # G409483395


product price: $33.26
/ea

Key Features

Application
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Label Color
White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Polyester
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4-61-483
Zoro #
G409483395
UPC #
888434591987
Country of Origin
Mexico

Dimensions

Label Thickness
0.004 in
Label Width
1/2 in
Label Height
2 in

Details

Item
Precut Label Cartridge
Application
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Label Color
White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Polyester
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Standards
Compliant with Directive 2011/65/EU and 2015/863
Compatible Mfr Part Number
BMP41, BMP51, BMP53, M511
Ribbon Series
R6000
Label Shape
Rectangle
Ribbon Color
Black
Preprinted Text
No Legend
Labels per Row
1
Maximum Service Temperature
248 Degrees F
For Print Method
Thermal-Transfer
Product Type
General Identification Label
Preprinted Images
Colored Write-On Area
Material Series
B-483A
Number of Labels Included
80
Secondary Label Included
No
Adhesive Material
Rubber
Minimum Service Temperature
-40 Degrees F
Print Technology
Thermal-Transfer

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, Label Color White, Label Finish Gloss, Label Height 2 in, Label Material Polyester, Label Width 1/2 in, Material Properties Not Applicable, Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511, Ribbon Color Black, Roll Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.