Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label/Ribbon Cartridge, White, Gloss, 1/2 in W

  • Mfr # M4C-500-595-WT-BK

  • Zoro # G809483384


product price: $43.19
/ea

Key Features

Application
Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
Label Color
White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Vinyl
Label Media Format
Continuous Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4C-500-595-WT-BK
Zoro #
G809483384
UPC #
888434592458
Country of Origin
Mexico

Dimensions

Roll Length
25 ft
Label Thickness
0.004 in
Label Width
1/2 in

Details

Item
Continuous Label Roll Cartridge
Application
Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
Label Color
White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Vinyl
Label Media Format
Continuous Roll Cartridge
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Adhesive Properties
Permanent Adhesive
Standards
Compliant with Directive 2011/65/EU and 2015/863
Indoor/Outdoor Usage
Outdoor
Compatible Mfr Part Number
BMP41, BMP51, BMP53, M511
Material Series
B-595
Print Technology
Thermal-Transfer
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Product Type
All Weather Label Tape
Adhesive Material
Acrylic
For Print Method
Thermal-Transfer
Ribbon Color
Black
Preprinted Text
No Legend
Preprinted Images
Colored Write-On Area
Ribbon Series
R6000

Description

Make labels that withstand up to 10 years of outdoor abuse with this low-shrink vinyl label material (B-595). Print almost anywhere with a durable Brady handheld label maker.


•Versatile — Ideal for labeling pipes, equipment, shelves and other industrial surfaces
•Tough — Designed to withstand prolonged exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and grime
•Adhesive — Made with high-tack, permanent acrylic adhesive for use on rough, highly-textured, dirty and smooth surfaces alike, especially in cold temperatures
•Long-lasting —Weather-resistant labels designed to last up to 10 years in an outdoor environment
•Certified – RoHS compliant to 2011/65/EU (Pass 2015/863)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.