Label/RibbonCartridge, White, Gloss, 1/2inW

  • Mfr # M4C-500-595-WT-RD
  • Zoro # G609483386
product price: 
$
37.59
/ea

Key Features

Application
Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
Label Color
White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Vinyl
Label Media Format
Continuous Roll Cartridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M4C-500-595-WT-RD
Zoro #
G609483386
UPC #
888434592465
Country of Origin
Mexico
Item
Combined Label and Ribbon Cartridge
Application
Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
Label Color
White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Vinyl
Label Media Format
Continuous Roll Cartridge
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
RoHS Compliant to 2011/65/EU and 2015/863
Compatible Mfr Part Number
BMP41, BMP51, BMP53, M511
Material Properties
Autoclavable
Preprinted Text
No Legend
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Product Type
Combined Label and Ribbon Cartridge
Maximum Service Temperature
180 Degrees F
Print Technology
Thermal-Transfer
Material Series
B-595
For Print Method
Thermal-Transfer
Preprinted Images
Colored Write-On Area
Ribbon Series
R4400
Ribbon Color
Red

Dimensions

Roll Length
25 ft
Label Width
1/2 in
Label Thickness
0.004 in

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, Label Color White, Label Finish Gloss, Label Height Not Applicable, Label Material Vinyl, Label Width 1/2 in, Material Properties Autoclavable, Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511, Ribbon Color Red, Roll Length 25 ft, Vial/Tube Size Not Applicable

Ratings & reviews