Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label/RibbonCartridge, White, Gloss, 1inW

  • Mfr # M4C-1000-595-WT-RD

  • Zoro # G409483524


product price: $67.94
/ea

Key Features

Label Color
Red/White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Vinyl
Label Finish
Gloss
Roll Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4C-1000-595-WT-RD
Zoro #
G409483524
UPC #
888434592670
Country of Origin
Mexico

Dimensions

Roll Length
25 ft
Label Width
1 in

Details

Item
Continuous Label Roll Cartridge
Label Color
Red/White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Vinyl
Label Finish
Gloss
Compatible Mfr Part Number
BMP41, BMP51, BMP53, M511
Ribbon Color
Red
Product Type
Label Tape Cartridge

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, Label Color White, Label Finish Gloss, Label Height Not Applicable, Label Material Vinyl, Label Width 1 in, Material Properties Autoclavable, Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511, Ribbon Color Red, Roll Length 25 ft, Vial/Tube Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.